Self-Adjusting Crimping Pliers for wire ferrules with lateral access with multi-component grips burnished 180 mm

Article no.: 97 53 04
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 53 04
EAN / GTIN 4003773028017
Manufacturer number 97 53 04
L-Number L70010 81

Description

Description:

  • narrow handle width and improved ergonomics
  • for crimping wire ferrules according to DIN 46228 parts 1 + 4
  • self-adjustment to the size of wire ferrules required
  • repetitive, high crimping quality due to ratchet mechanism (unlockable)
  • tools have been set precisely (calibrated) in the factory
  • optimum transmission of force thanks to toggle lever for fatigue-reduced operation
  • handy shape and low weight provide high operation comfort
  • Square compression now for wire ferrules up to 16 mm²
  • square compression for ideal contact surfaces in the clamp connection
  • suitable in particular for all twin wire ferrules up to 2 x 4 mm² or 2 x AWG 12
  • NEW: Reliable hexagonal crimping of wire ferrules from 0.08 to 16 mm² (AWG 6) by simply turning and setting the adjusting wheel and all twin wire ferrules up to 2 x 10 mm² (AWG 2 x 8)

Feature:

  • Application: Wire ferrules
  • Capacity in square millimetres: 0.08 - 10 / 16mm²
  • Number of crimping positions: 1
  • AWG: 28 - 6
  • burnished
  • with multi-component grips

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart